Motion
40SDS36

BROWNING
40SDS36

Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 36 Teeth, SDS Bushing, Steel Material
MI ITEM #00174874
MFR #40SDS36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40SDS36

Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 36 Teeth, SDS Bushing, Steel Material
MI ITEM #00174874
MFR #40SDS36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SDS36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3300 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    6.0150 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    5.7370 in
  • Overall Width
    1-21/32 in
  • Hub Diameter
    3.1400 in
  • Manufacturer Upc Number
    662289251728
  • UPC_NO
    662289251728
  • Manufacturer Catalog Number
    40SDS36
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.34 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text