Motion
40SDS40

BROWNING
40SDS40

Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 40 Teeth, SDS Bushing, Steel Material
MI ITEM #00174879
MFR #40SDS40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40SDS40

Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 40 Teeth, SDS Bushing, Steel Material
MI ITEM #00174879
MFR #40SDS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SDS40 SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3300 in
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    6.6500 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    6.373 in
  • Overall Width
    1-21/32 in
  • Hub Diameter
    3-1/8 in
  • UPC_NO
    662289251810
  • Weight
    2.74 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text