Motion
40SDS42
QD Bushed Sprocket - 42 Teeth, SDS Bushing, Steel Material
MI ITEM #00174889
MFR #40SDS42
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 42 Teeth, SDS Bushing, Steel Material
MI ITEM #00174889
MFR #40SDS42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.94/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Caliper Diameter
    6.3790 in
  • Hub Diameter
    3-1/2 in
  • Hub Projection
    31/32 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    6.9720 in
  • Overall Width
    1-7/16 in
  • Pitch Diameter
    6.691 in
  • Tooth Width
    0.284 in
  • Weight
    3.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378996
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378996

Overview

Mfr description
40SDS42 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text