Motion
40SDS54
QD Bushed Sprocket - 54 Teeth, SDS Bushing
Mi Item #00174907
MFR #40SDS54
Price$178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 54 Teeth, SDS Bushing
Mi Item #00174907
MFR #40SDS54

Mfr description
40SDS54 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.37/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Caliper Diameter
    8.2860 in
  • Hub Diameter
    3.1880 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    8.8900 in
  • Pitch Diameter
    8.5990 in
  • Tooth Width
    0.2840 in
  • Weight
    4.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379023
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)