Motion
40SDS60
QD Bushed Sprocket - 60 Teeth, SDS Bushing
Mi Item #00174912
MFR #40SDS60
Price$162.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 60 Teeth, SDS Bushing
Mi Item #00174912
MFR #40SDS60

Mfr description
40SDS60 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.22/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Caliper Diameter
    9.2410 in
  • Hub Diameter
    3.1880 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    9.8400 in
  • Pitch Diameter
    9.5540 in
  • Tooth Width
    0.2840 in
  • Weight
    6.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379030
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)