Motion
40SK72

BROWNING
40SK72

3330818 QD Bushed Sprocket - QD, 40 / 1/2 in, 72 Teeth, SK Bushing, Steel Material
MI ITEM #00174918
MFR #40SK72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40SK72

3330818 QD Bushed Sprocket - QD, 40 / 1/2 in, 72 Teeth, SK Bushing, Steel Material
MI ITEM #00174918
MFR #40SK72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SK72 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    72
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.6250 in
  • Outside Diameter
    11.7520 in
  • Pitch Type
    Single
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    11.4630 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    3.8900 in
  • Manufacturer Upc Number
    662289252374
  • UPC_NO
    662289252374
  • Manufacturer Catalog Number
    40SK72
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    8.98 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text