Motion
40SK72
QD Bushed Sprocket - 72 Teeth, SK Bushing
Mi Item #00174922
MFR #40SK72
Price$172.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 72 Teeth, SK Bushing
Mi Item #00174922
MFR #40SK72

Mfr description
40SK72 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.51/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Caliper Diameter
    11.1510 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    11.7500 in
  • Pitch Diameter
    11.4630 in
  • Tooth Width
    0.2840 in
  • Weight
    9.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379054
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)