Motion
40SK84
QD Bushed Sprocket - 84 Teeth, SK Bushing, Steel Material
MI ITEM #00174932
MFR #40SK84
List Price$227.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 84 Teeth, SK Bushing, Steel Material
MI ITEM #00174932
MFR #40SK84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.66/each for your price

Overview

Mfr description
40SK84 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    84
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    2.6250 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Outside Diameter
    13.6600 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    13.3720 in
  • Caliper Diameter
    13.0590 in
  • Hub Type
    B
  • Hub Diameter
    3.8750 in
  • Manufacturer Upc Number
    097039379078
  • UPC_NO
    097039379078
  • Weight
    12.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text