Motion
40SK96
QD Bushed Sprocket - 96 Teeth, SK Bushing
MI ITEM #00174937
MFR #40SK96
Price$363.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 96 Teeth, SK Bushing
MI ITEM #00174937
MFR #40SK96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.47/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Caliper Diameter
    14.9690 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    15.5700 in
  • Pitch Diameter
    15.2820 in
  • Tooth Width
    0.2840 in
  • Weight
    15.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379085
  • Number Of Strands Across
    1
  • Number Of Teeth
    96
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379085

Overview

Mfr description
40SK96 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text