Motion
40SK112

BROWNING
40SK112

3330859 QD Bushed Sprocket - QD, 40 / 1/2 in, 112 Teeth, SK Bushing, Steel Material
MI ITEM #00174940
MFR #40SK112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40SK112

3330859 QD Bushed Sprocket - QD, 40 / 1/2 in, 112 Teeth, SK Bushing, Steel Material
MI ITEM #00174940
MFR #40SK112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SK112 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SK
  • Number Of Teeth
    112
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Outside Diameter
    18.1200 in
  • Pitch Type
    Single
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    17.8280 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    3.8750 in
  • Manufacturer Upc Number
    662289252336
  • UPC_NO
    662289252336
  • Manufacturer Catalog Number
    3330859
  • Manufacturer Catalog
  • Weight
    19.15 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text