Motion
41JA18

BROWNING
41JA18

3330297 QD Bushed Sprocket - QD, 41 / 1/2 in, 18 Teeth, JA Bushing, Steel Material
MI ITEM #00174957
MFR #41JA18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41JA18

3330297 QD Bushed Sprocket - QD, 41 / 1/2 in, 18 Teeth, JA Bushing, Steel Material
MI ITEM #00174957
MFR #41JA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41JA18 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    JA
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8900 in
  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Outside Diameter
    3.1360 in
  • Pitch Type
    Single
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    2.8790 in
  • Overall Width
    0.8900 in
  • Hub Diameter
    2.0150 in
  • Manufacturer Upc Number
    662289252565
  • UPC_NO
    662289252565
  • Manufacturer Catalog Number
    41JA18
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.51 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text