Motion
41JA19

BROWNING
41JA19

3330305 QD Bushed Sprocket - QD, 41 / 1/2 in, 19 Teeth, JA Bushing, Steel Material
MI ITEM #00174961
MFR #41JA19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41JA19

3330305 QD Bushed Sprocket - QD, 41 / 1/2 in, 19 Teeth, JA Bushing, Steel Material
MI ITEM #00174961
MFR #41JA19

Mfr description
41JA19 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    JA
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    0.8900 in
  • Outside Diameter
    3.3000 in
  • Overall Width
    0.8900 in
  • Pitch Diameter
    3.0380 in
  • Tooth Width
    0.2270 in
  • Weight
    0.56 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    41 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3330305
  • Manufacturer Upc Number
    662289252589
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289252589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)