Motion
41SH28

BROWNING
41SH28

3330396 QD Bushed Sprocket - QD, 41 / 1/2 in, 28 Teeth, SH Bushing, Steel Material
MI ITEM #00174999
MFR #41SH28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41SH28

3330396 QD Bushed Sprocket - QD, 41 / 1/2 in, 28 Teeth, SH Bushing, Steel Material
MI ITEM #00174999
MFR #41SH28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41SH28 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SH
  • Number Of Teeth
    28
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2000 in
  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Outside Diameter
    4.7380 in
  • Pitch Type
    Single
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    4.4660 in
  • Overall Width
    1.2000 in
  • Hub Diameter
    2.7000 in
  • Manufacturer Upc Number
    662289253067
  • UPC_NO
    662289253067
  • Manufacturer Catalog Number
    41SH28
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.57 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text