Motion
41SDS42
QD Bushed Sprocket - 42 Teeth, SDS Bushing, Steel Material
MI ITEM #00175029
MFR #41SDS42
List Price$153.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 42 Teeth, SDS Bushing, Steel Material
MI ITEM #00175029
MFR #41SDS42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.32/each for your price

Overview

Mfr description
41SDS42 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    41 / 1/2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    SDS
  • Number Of Teeth
    42
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    0.7500 in
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    6.9720 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.227 in
  • Tooth Thickness
    0.2270 in
  • Pitch Diameter
    6.6907 in
  • Caliper Diameter
    6.3847 in
  • Hub Type
    B
  • Hub Diameter
    3-3/16 in
  • Hub Outside Diameter
    3.1880 in
  • Hub Projection
    17/32 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    6.9720 in
  • Storage Dimension Width
    6.9720 in
  • Manufacturer Upc Number
    697950009520
  • UPC_NO
    697950009520
  • Manufacturer Catalog
  • Chain Number
    41
  • Weight
    2.52 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text