Motion
41SDS54

BROWNING
41SDS54

3330487 QD Bushed Sprocket - QD, 41 / 1/2 in, 54 Teeth, SDS Bushing, Steel Material
Mi Item #00175039
MFR #41SDS54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41SDS54

3330487 QD Bushed Sprocket - QD, 41 / 1/2 in, 54 Teeth, SDS Bushing, Steel Material
Mi Item #00175039
MFR #41SDS54

Mfr description
41SDS54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1400 in
  • Length Through Bore
    1.3300 in
  • Outside Diameter
    8.8850 in
  • Overall Width
    1.3300 in
  • Pitch Diameter
    8.5990 in
  • Tooth Width
    0.2270 in
  • Weight
    4.46 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    41 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    41SDS54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289252732
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289252732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)