Motion
41SDS54
QD Bushed Sprocket - 54 Teeth, SDS Bushing, Steel Material
Mi Item #00175041
MFR #41SDS54
Price$145.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 54 Teeth, SDS Bushing, Steel Material
Mi Item #00175041
MFR #41SDS54

Mfr description
41SDS54 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.62/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Caliper Diameter
    8.2932 in
  • Hub Diameter
    3-3/16 in
  • Hub Outside Diameter
    3.1880 in
  • Hub Projection
    17/32 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    8.8850 in
  • Pitch Diameter
    8.5992 in
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    8.8850 in
  • Storage Dimension Width
    8.8850 in
  • Tooth Thickness
    0.2270 in
  • Tooth Width
    0.227 in
  • Weight
    4.08 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950009612
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950009612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)