Motion
50JA12
QD Bushed Sprocket - 12 Teeth, JA Bushing
Mi Item #00175075
MFR #50JA12
Price$60.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 12 Teeth, JA Bushing
Mi Item #00175075
MFR #50JA12

Mfr description
50JA12 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.78/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Caliper Diameter
    2.0150 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.4150 in
  • Tooth Width
    0.3430 in
  • Weight
    0.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379108
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)