Motion
H50JA12

BROWNING
H50JA12

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 12 Teeth, JA Bushing, Steel Material
Mi Item #00175076
MFR #H50JA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50JA12

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 12 Teeth, JA Bushing, Steel Material
Mi Item #00175076
MFR #H50JA12

Mfr description
H50JA12 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Bushing Size
    JA
  • Hub Diameter
    2.0150 in
  • Length Through Bore
    0.8900 in
  • Outside Diameter
    2.7080 in
  • Overall Width
    1-5/16 in
  • Pitch Diameter
    2.4150 in
  • Tooth Width
    0.343 in
  • Weight
    0.38 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50JA12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289243426
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289243426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)