Motion
50JA12H
QD Bushed Sprocket - 12 Teeth, JA Bushing, Steel Material
Mi Item #00175078
MFR #50JA12H
Price$62.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 12 Teeth, JA Bushing, Steel Material
Mi Item #00175078
MFR #50JA12H

Mfr description
50JA12H QD SABERTOOTH-RIM ONLY
  • Martin saber tooth sprockets have hardened teeth, which provide longer chain and sprocket life.
  • The hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 RPM.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.94/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/4 in
  • Bushing Size
    JA
  • Caliper Diameter
    2.0148 in
  • Chain Roller Diameter
    0.4000 in
  • Chain Roller Width
    0.3750 in
  • Hub Diameter
    2-1/16 in
  • Hub Outside Diameter
    2.0000 in
  • Hub Outside Diameter At Recess
    1.8250 in
  • Hub Projection
    0.2813 in
  • Hub Recess Depth
    0.0875 in
  • Hub Recess Width
    0.1650 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Mounting Screw Size
    #10-24 UNC
  • Outside Diameter
    2.7080 in
  • Pitch Diameter
    2.6116 in
  • Storage Dimension Height
    13/16 in
  • Storage Dimension Length
    3.0625 in
  • Storage Dimension Width
    3.0625 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.3430 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950041735
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Mounting Screws And Loc
    3 at 120 °
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950041735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)