Motion
50JA14
QD Bushed Sprocket - 14 Teeth, JA Bushing, Steel Material
Mi Item #00175091
MFR #50JA14
Price$71.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 14 Teeth, JA Bushing, Steel Material
Mi Item #00175091
MFR #50JA14

Mfr description
50JA14 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.61/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/4 in
  • Bushing Size
    JA
  • Caliper Diameter
    2.4087 in
  • Hub Diameter
    2-1/16 in
  • Hub Outside Diameter
    2.1250 in
  • Hub Projection
    9/32 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.1130 in
  • Pitch Diameter
    2.8087 in
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    3.1875 in
  • Storage Dimension Width
    3.1875 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950010236
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950010236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)