Motion
50JA14H
QD Bushed Sprocket - 14 Teeth, JA Bushing, Steel Material
Mi Item #00175099
MFR #50JA14H
Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 14 Teeth, JA Bushing, Steel Material
Mi Item #00175099
MFR #50JA14H

Mfr description
50JA14H SPK ROLLER QD SABER
  • Martin saber tooth sprockets have hardened teeth, which provide longer chain and sprocket life.
  • The hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 RPM.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.60/each

Specifications

Dimensions

  • Bushing Bore Range
    3/8 to 1-1/4 in
  • Bushing Size
    JA
  • Caliper Diameter
    2.4087 in
  • Chain Roller Diameter
    0.4000 in
  • Chain Roller Width
    0.3750 in
  • Hub Diameter
    2-1/16 in
  • Hub Outside Diameter
    2.1250 in
  • Hub Projection
    0.2813 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Mounting Screw Size
    #10-24 UNC
  • Outside Diameter
    3.1130 in
  • Pitch Diameter
    3.0061 in
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    3.1875 in
  • Storage Dimension Width
    3.1875 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.3430 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950041759
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Mounting Screws And Loc
    3 at 120 °
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950041759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)