Motion
H50SH19

BROWNING
H50SH19

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 19 Teeth, SH Bushing, Steel Material
Mi Item #00175144
MFR #H50SH19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50SH19

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 19 Teeth, SH Bushing, Steel Material
Mi Item #00175144
MFR #H50SH19

Mfr description
H50SH19 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    SH
  • Hub Diameter
    2-11/16 in
  • Length Through Bore
    1.2000 in
  • Outside Diameter
    4.1200 in
  • Overall Width
    1-11/16 in
  • Pitch Diameter
    3.797 in
  • Tooth Width
    0.343 in
  • Weight
    1.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289243860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)