Motion
50SDS20
QD Bushed Sprocket - 20 Teeth, SDS Bushing, Steel Material
Mi Item #00175150
MFR #50SDS20
Price$87.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 20 Teeth, SDS Bushing, Steel Material
Mi Item #00175150
MFR #50SDS20

Mfr description
50SDS20 SPKT
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.50/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Caliper Diameter
    3.5953 in
  • Hub Diameter
    3-3/16 in
  • Hub Outside Diameter
    3.5000 in
  • Hub Projection
    13/32 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.3210 in
  • Pitch Diameter
    3.9953 in
  • Storage Dimension Height
    0.7500 in
  • Storage Dimension Length
    4.5000 in
  • Storage Dimension Width
    4.5000 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950011530
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950011530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)