Motion
50SDS20H
Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 20 Teeth, SDS Bushing
Mi Item #00175157
MFR #50SDS20H
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 20 Teeth, SDS Bushing
Mi Item #00175157
MFR #50SDS20H

Mfr description
H50SDS20 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Weight
    1.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)