Motion
H50SDS21

BROWNING
H50SDS21

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 21 Teeth, SDS Bushing, Steel Material
MI ITEM #00175162
MFR #H50SDS21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50SDS21

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 21 Teeth, SDS Bushing, Steel Material
MI ITEM #00175162
MFR #H50SDS21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H50SDS21 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3125 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    4.5220 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.343 in
  • Pitch Diameter
    4.1934 in
  • Overall Width
    1-21/32 in
  • Hub Diameter
    3.1400 in
  • Manufacturer Upc Number
    662289243556
  • UPC_NO
    662289243556
  • Manufacturer Catalog Number
    H50SDS21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.58 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text