Motion
H50SDS22

BROWNING
H50SDS22

3333473 QD Bushed Sprocket - QD, 50 / 5/8 in, 22 Teeth, SDS Bushing, Steel, Hardened Teeth Material
MI ITEM #00175172
MFR #H50SDS22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50SDS22

3333473 QD Bushed Sprocket - QD, 50 / 5/8 in, 22 Teeth, SDS Bushing, Steel, Hardened Teeth Material
MI ITEM #00175172
MFR #H50SDS22

Mfr description
H50SDS22 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    4.7200 in
  • Overall Width
    1.9375 in
  • Pitch Diameter
    4.3920 in
  • Tooth Width
    0.3430 in
  • Weight
    1.52 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3333473
  • Manufacturer Upc Number
    662289243570
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289243570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)