Motion
50SDS22H
Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 22 Teeth, SDS Bushing
Mi Item #00175176
MFR #50SDS22H
Price$101.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 22 Teeth, SDS Bushing
Mi Item #00175176
MFR #50SDS22H

Mfr description
H50SDS22 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.77/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Weight
    1.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)