Motion
50SDS23
QD Bushed Sprocket - 23 Teeth, SDS Bushing
Mi Item #00175181
MFR #50SDS23
Price$102.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 23 Teeth, SDS Bushing
Mi Item #00175181
MFR #50SDS23

Mfr description
50SDS23 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.69/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Caliper Diameter
    4.1790 in
  • Hub Diameter
    3.1880 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.9200 in
  • Pitch Diameter
    4.5900 in
  • Tooth Width
    0.3430 in
  • Weight
    1.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379214
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)