Motion
H50SDS24

BROWNING
H50SDS24

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 24 Teeth, SDS Bushing, Steel Material
MI ITEM #00175193
MFR #H50SDS24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50SDS24

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 24 Teeth, SDS Bushing, Steel Material
MI ITEM #00175193
MFR #H50SDS24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1400 in
  • Length Through Bore
    1.3125 in
  • Outside Diameter
    5.1220 in
  • Overall Width
    1-21/32 in
  • Pitch Diameter
    4.7880 in
  • Tooth Width
    0.343 in
  • Weight
    1.99 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50SDS24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289258253
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289258253

Overview

Mfr description
H50SDS24 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text