Motion
50SDS26
QD Bushed Sprocket - 26 Teeth, SDS Bushing, Steel Material
Mi Item #00175211
MFR #50SDS26
Price$126.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 26 Teeth, SDS Bushing, Steel Material
Mi Item #00175211
MFR #50SDS26

Mfr description
50SDS26 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.25/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Caliper Diameter
    4.7850 in
  • Hub Diameter
    3-5/8 in
  • Hub Projection
    29/32 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    5.5230 in
  • Overall Width
    1-7/16 in
  • Pitch Diameter
    5.185 in
  • Tooth Width
    0.343 in
  • Weight
    2.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379245
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)