Motion
H50SDS30

BROWNING
H50SDS30

3333549 QD Bushed Sprocket - QD, 50 / 5/8 in, 30 Teeth, SDS Bushing, Steel, Hardened Teeth Material
Mi Item #00175242
MFR #H50SDS30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50SDS30

3333549 QD Bushed Sprocket - QD, 50 / 5/8 in, 30 Teeth, SDS Bushing, Steel, Hardened Teeth Material
Mi Item #00175242
MFR #H50SDS30

Mfr description
H50SDS30 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1400 in
  • Length Through Bore
    1.3125 in
  • Outside Diameter
    6.3210 in
  • Overall Width
    1.9375 in
  • Pitch Diameter
    5.9790 in
  • Tooth Width
    0.3430 in
  • Weight
    2.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50SDS30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289243754
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289243754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)