Motion
50SDS35

BROWNING
50SDS35

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 35 Teeth, SDS Bushing, Steel Material
Mi Item #00175251
MFR #50SDS35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SDS35

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 35 Teeth, SDS Bushing, Steel Material
Mi Item #00175251
MFR #50SDS35

Mfr description
50SDS35 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Hub Diameter
    3-1/8 in
  • Length Through Bore
    1.3125 in
  • Outside Diameter
    7.3200 in
  • Overall Width
    1-21/32 in
  • Pitch Diameter
    6.972 in
  • Tooth Width
    0.343 in
  • Weight
    3.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289253821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)