Motion
50SDS40

BROWNING
50SDS40

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 40 Teeth, SDS Bushing, Steel Material
MI ITEM #00175261
MFR #50SDS40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SDS40

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 40 Teeth, SDS Bushing, Steel Material
MI ITEM #00175261
MFR #50SDS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50SDS40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3120 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    8.3160 in
  • Pitch Type
    Single
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    7.9660 in
  • Overall Width
    1.6563 in
  • Hub Diameter
    3.1400 in
  • Hub Projection
    1.1410 in
  • Manufacturer Upc Number
    662289253920
  • UPC_NO
    662289253920
  • Manufacturer Catalog Number
    50SDS40
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    5.13 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text