Motion
50SDS45

BROWNING
50SDS45

3331097 QD Bushed Sprocket - QD, 50 / 5/8 in, 45 Teeth, SDS Bushing, Steel Material
MI ITEM #00175277
MFR #50SDS45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SDS45

3331097 QD Bushed Sprocket - QD, 50 / 5/8 in, 45 Teeth, SDS Bushing, Steel Material
MI ITEM #00175277
MFR #50SDS45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    9.3100 in
  • Overall Width
    1.9375 in
  • Pitch Diameter
    8.9600 in
  • Tooth Width
    0.3430 in
  • Weight
    5.92 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3331097
  • Manufacturer Upc Number
    662289253968
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289253968

Overview

Mfr description
50SDS45 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text