Motion
50SDS48

BROWNING
50SDS48

3331105 Roller Chain Sprocket - QD, 48 Teeth, Steel Material
MI ITEM #00175283
MFR #50SDS48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SDS48

3331105 Roller Chain Sprocket - QD, 48 Teeth, Steel Material
MI ITEM #00175283
MFR #50SDS48

Mfr description
50SDS48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1400 in
  • Outside Diameter
    9.9110 in
  • Overall Width
    1.69225
  • Pitch Diameter
    9.5560 in
  • Tooth Width
    0.3430 in
  • Weight
    6.72 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50SDS48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289253975
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289253975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)