Motion
50SK54
QD Bushed Sprocket - 54 Teeth, SK Bushing, Steel Material
Mi Item #00175292
MFR #50SK54
Price$213.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 54 Teeth, SK Bushing, Steel Material
Mi Item #00175292
MFR #50SK54

Mfr description
50SK54 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.65/each

Specifications

Dimensions

  • Bushing Bore Range
    2-9/16 to 2-5/8 in
  • Bushing Size
    SK
  • Caliper Diameter
    10.3490 in
  • Hub Diameter
    4-1/4 in
  • Hub Projection
    1-15/32 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    11.106 in
  • Overall Width
    2-1/16 in
  • Pitch Diameter
    10.749 in
  • Tooth Width
    0.343 in
  • Weight
    9.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379351
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)