Motion
50SK60

BROWNING
50SK60

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 60 Teeth, SK Bushing, Steel Material
Mi Item #00175293
MFR #50SK60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SK60

Bushing Bore Roller Chain Sprocket - QD, 50 / 5/8 in, 60 Teeth, SK Bushing, Steel Material
Mi Item #00175293
MFR #50SK60

Mfr description
50SK60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.6250 in
  • Bushing Size
    SK
  • Hub Diameter
    3.8900 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    12.3010 in
  • Overall Width
    2-23/64 in
  • Pitch Diameter
    11.9420 in
  • Tooth Width
    0.343 in
  • Weight
    11.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50SK60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289254231
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289254231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)