Motion
50SK70

BROWNING
50SK70

3331139 QD Bushed Sprocket - QD, 50 / 5/8 in, 70 Teeth, SK Bushing, Steel Material
Mi Item #00175298
MFR #50SK70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SK70

3331139 QD Bushed Sprocket - QD, 50 / 5/8 in, 70 Teeth, SK Bushing, Steel Material
Mi Item #00175298
MFR #50SK70

Mfr description
50SK70 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Bushing Size
    SK
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    14.2900 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    13.9310 in
  • Tooth Width
    0.3430 in
  • Weight
    14.96 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3331139
  • Manufacturer Upc Number
    662289254248
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289254248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)