Motion
50SK70
QD Bushed Sprocket - 70 Teeth, SK Bushing
Mi Item #00175302
MFR #50SK70
Price$243.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 70 Teeth, SK Bushing
Mi Item #00175302
MFR #50SK70

Mfr description
50SK70 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.65/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Caliper Diameter
    13.5310 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    14.2900 in
  • Pitch Diameter
    13.9310 in
  • Tooth Width
    0.3430 in
  • Weight
    15.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379375
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)