Motion
50SK72
QD Bushed Sprocket - 72 Teeth, SK Bushing
MI ITEM #00175307
MFR #50SK72
Price$257.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 72 Teeth, SK Bushing
MI ITEM #00175307
MFR #50SK72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.62/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Caliper Diameter
    13.9290 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    14.6900 in
  • Pitch Diameter
    14.3290 in
  • Tooth Width
    0.3430 in
  • Weight
    16.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379382
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379382

Overview

Mfr description
50SK72 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text