Motion
50SF80

BROWNING
50SF80

3331154 QD Bushed Sprocket - QD, 50 / 5/8 in, 80 Teeth, SF Bushing, Steel Material
Mi Item #00175308
MFR #50SF80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50SF80

3331154 QD Bushed Sprocket - QD, 50 / 5/8 in, 80 Teeth, SF Bushing, Steel Material
Mi Item #00175308
MFR #50SF80

Mfr description
50SF80 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    16.2800 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    15.9200 in
  • Tooth Width
    0.3430 in
  • Weight
    19.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3331154
  • Manufacturer Upc Number
    662289254026
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289254026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)