Motion
50SF80
QD Bushed Sprocket - 80 Teeth, SF Bushing, Steel Material
Mi Item #00175312
MFR #50SF80
Price$357.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 80 Teeth, SF Bushing, Steel Material
Mi Item #00175312
MFR #50SF80

Mfr description
50SF80 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.62/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.8125 in
  • Bushing Size
    SF
  • Caliper Diameter
    15.5190 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    16.2800 in
  • Pitch Diameter
    15.9190 in
  • Tooth Width
    0.3430 in
  • Weight
    20.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039379399
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)