Motion
50SF84
QD Bushed Sprocket - 84 Teeth, SF Bushing, Steel Material
Mi Item #00175315
MFR #50SF84
Price$333.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 84 Teeth, SF Bushing, Steel Material
Mi Item #00175315
MFR #50SF84

Mfr description
50SF84 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.18/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Bushing Size
    SF
  • Caliper Diameter
    16.3152 in
  • Hub Diameter
    4-5/8 in
  • Hub Outside Diameter
    4.7500 in
  • Hub Projection
    29/32 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9375 in
  • Outside Diameter
    17.0780 in
  • Pitch Diameter
    16.7152 in
  • Storage Dimension Height
    1.2500 in
  • Storage Dimension Length
    17.0780 in
  • Storage Dimension Width
    17.0780 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    22.27 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950013534
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950013534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)