Motion
60JA11
QD Bushed Sprocket - 11 Teeth, JA Bushing, Steel Material
Mi Item #00175333
MFR #60JA11
Price$74.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 11 Teeth, JA Bushing, Steel Material
Mi Item #00175333
MFR #60JA11

Mfr description
60JA11 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.75/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Bushing Size
    JA
  • Caliper Diameter
    2.1660 in
  • Hub Diameter
    2-1/16 in
  • Hub Projection
    27/64 in
  • Length Through Bore
    0.5625 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.0050 in
  • Overall Width
    1 in
  • Pitch Diameter
    2.662 in
  • Tooth Width
    0.459 in
  • Weight
    0.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379436
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)