Motion
H60SH16

BROWNING
H60SH16

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 16 Teeth, SH Bushing, Steel Material
MI ITEM #00175381
MFR #H60SH16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60SH16

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 16 Teeth, SH Bushing, Steel Material
MI ITEM #00175381
MFR #H60SH16

Mfr description
H60SH16 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Bushing Size
    SH
  • Hub Diameter
    2.7000 in
  • Length Through Bore
    1.2000 in
  • Outside Diameter
    4.2210 in
  • Overall Width
    1-43/64 in
  • Pitch Diameter
    3.8440 in
  • Tooth Width
    0.459 in
  • Weight
    1.87 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H60SH16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289244386
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289244386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)