Motion
60SDS18
QD Bushed Sprocket - 18 Teeth, SDS Bushing, Steel Material
Mi Item #00175398
MFR #60SDS18
Price$119.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 18 Teeth, SDS Bushing, Steel Material
Mi Item #00175398
MFR #60SDS18

Mfr description
60SDS18 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.77/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    SDS
  • Caliper Diameter
    3.8500 in
  • Hub Diameter
    3-1/2 in
  • Hub Projection
    51/64 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.7030 in
  • Overall Width
    1-7/16 in
  • Pitch Diameter
    4.319 in
  • Tooth Width
    0.459 in
  • Weight
    1.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039379504
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039379504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)