Motion
H60SDS20

BROWNING
H60SDS20

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 20 Teeth, SDS Bushing, Steel Material
Mi Item #00175419
MFR #H60SDS20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60SDS20

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 20 Teeth, SDS Bushing, Steel Material
Mi Item #00175419
MFR #H60SDS20

Mfr description
H60SDS20 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    SDS
  • Hub Diameter
    3.1400 in
  • Length Through Bore
    1.3300 in
  • Outside Diameter
    5.1850 in
  • Overall Width
    1-21/32 in
  • Pitch Diameter
    4.7940 in
  • Tooth Width
    0.459 in
  • Weight
    2.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H60SDS20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289244133
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289244133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)