Motion
60SDS20H
Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 20 Teeth, SDS Bushing
Mi Item #00175423
MFR #60SDS20H
Price$92.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 20 Teeth, SDS Bushing
Mi Item #00175423
MFR #60SDS20H

Mfr description
H60SDS20 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.75/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Weight
    2.10 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)