Motion
60SDS21H
Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 21 Teeth, SDS Bushing
Mi Item #00175433
MFR #60SDS21H
Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 21 Teeth, SDS Bushing
Mi Item #00175433
MFR #60SDS21H

Mfr description
H60SDS21 QD SPROCKET HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.37/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Weight
    2.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)