Motion
H60SDS22

BROWNING
H60SDS22

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 22 Teeth, SDS Bushing, Steel Material
MI ITEM #00175439
MFR #H60SDS22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60SDS22

Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 22 Teeth, SDS Bushing, Steel Material
MI ITEM #00175439
MFR #H60SDS22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H60SDS22 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SDS
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.3300 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    5.6660 in
  • Pitch Type
    Single
  • Tooth Width
    0.4590 in
  • Pitch Diameter
    5.2700 in
  • Overall Width
    1.6563 in
  • Hub Diameter
    3.1400 in
  • Hub Projection
    1.0310 in
  • Manufacturer Upc Number
    662289244164
  • UPC_NO
    662289244164
  • Manufacturer Catalog Number
    H60SDS22
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.70 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text